Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UCX13G2 INSERT BEARING
Insert bearing with set screw SNR UCX13G2, Outer diameter: 130 mm | Inner diameter: 65 mm | Width: 77.8 mm
Insert bearing with set screw SNR
References
snr:
UCX13G2
rubix:
206A1446
ean:
3413521341458
Technical specifications
Inner diameter
65
mm
Outer diameter
130
mm
Width
77.8
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UCX13G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
130
mm
Width
77.8
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.53
excl. VAT
/
Each
£
55.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC204-12G2T20, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with set screw SNR UC211-32G2L3, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm
Insert bearing with set screw RHP 1055-2DECG, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Insert bearing with set screw SNR UC209-26G2T20, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 49.2 mm
Insert bearing with set screw FAG UC202, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 17 mm
Insert bearing with set screw SNR UC203G2, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 31 mm
Insert bearing with set screw RHP 1075-75G, Outer diameter: 130 mm | Inner diameter: 75 mm
Insert bearing with set screw RHP 1055-2G, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 15 mm
Insert bearing with set screw SKF YAR 212-204-2F, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 65.1 mm
Insert bearing with set screw SNR MUC204FD, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw INA GYE50-XL-KRR-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw INA AY17-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22 mm
Insert bearing with set screw NTN UC306D1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 43 mm
Insert bearing with set screw NTN ASS202N, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 22 mm
Insert bearing with set screw RHP 1085-85G, Outer diameter: 150 mm | Inner diameter: 85 mm