Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
NTN AS207-104D1 INSERT BEARING
Insert bearing with set screw NTN AS207-104D1, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 34 mm
Insert bearing with set screw NTN
References
ntn:
AS207-104D1
rubix:
205A1717
ean:
4547359021790
Technical specifications
Inner diameter
31.75
mm
Outer diameter
72
mm
Width
34
mm
See all Specifications
Product details
Technical specifications
Product details : NTN AS207-104D1 INSERT BEARING
Technical specifications
Attributes
Inner diameter
31.75
mm
Outer diameter
72
mm
Width
34
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.14
excl. VAT
/
Each
£
22.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC215-47G2T20, Outer diameter: 130 mm | Inner diameter: 74.613 mm | Width: 77.8 mm
Insert bearing with set screw RHP 1050-45G, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 20 mm
Insert bearing with set screw FAG UC210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 24 mm
Insert bearing with set screw NTN A-AS205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw SNR UC203G2T20, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 31 mm
Insert bearing with set screw SNR SUC.207-23, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw SNR CUS20926, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 41.2 mm
Insert bearing with set screw RHP 1075-2.3/4G, Outer diameter: 130 mm | Inner diameter: 69.85 mm
Insert bearing with set screw INA GAY30-XL-NPP-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 30 mm
Insert bearing with set screw SNR UC209-27G2L3, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 49.2 mm
Insert bearing with set screw FAG UC217, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm
Insert bearing with set screw SNR UC212G2T04, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw SNR US208G2T04, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 34 mm
Insert bearing with set screw NTN UC207-107D1, Outer diameter: 72 mm | Inner diameter: 36.512 mm | Width: 42.8999999999999 mm
Insert bearing with set screw RHP 1225-25G, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm