Insert bearing with set screw RHP 1235-1.7/16ECG, Outer diameter: 72 mm | Width: 17 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1235-1.7/16ECG
Rubix:158A7090
Manufacturer :1235-1.7/16ECG R
EAN:00747023043170

Documents
Product details : RHP BEARING INSERT 1235-1.7/16ECG
Bearing insert with spherical outside diameter and integral set screw lock.
Technical specifications
Attributes
| Logistic Weight | 580 g |
|---|---|
| Outer diameter | 72 mm |
| Width | 17 mm |
| Series | 1200ecg |
| Total bearing width | 38.93 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Weight | 0.58 kg |
Show UNSPSC/ECL@SS
£ 28.93 excl. VAT
/ Each
£ 34.72 incl. VAT
- Usually arrives within 14 working days
