Radial insert ball bearing
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 72 mm |
Width | 42.9 mm |
Logistic Weight | 520 g |
---|---|
Inner diameter | 31.75 mm |
Outer diameter | 72 mm |
Width | 42.9 mm |
Series | UC |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 27500 N |
Sealing | Open |
Usually arrives within 14 working days