Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC210G2L4 INSERT BEARING
Insert bearing with set screw SNR UC210G2L4, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SNR
References
snr:
UC210G2L4
rubix:
205A9227
ean:
3413520968946
Technical specifications
Inner diameter
50
mm
Outer diameter
90
mm
Width
51.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC210G2L4 INSERT BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
90
mm
Width
51.6
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.80
excl. VAT
/
Each
£
33.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1045-1.3/4DECG, Outer diameter: 85 mm | Inner diameter: 44.45 mm
Insert bearing with set screw SKF YAR 204-2LPW/SS, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw SNR US20412G2, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 25 mm
Insert bearing with set screw NTN ASS205-100N, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 27 mm
Insert bearing with set screw RHP 1055-50G, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 21 mm
Insert bearing with set screw SKF YAR 204-2RFGR/HV, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw INA GYE20-KRR-B-FA107-VA-HLA, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw PTN UC203, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 16 mm
Insert bearing with set screw SKF YAR 213-2RF, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 68.3 mm
Insert bearing with set screw SNR UC218G2T20, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 96 mm
Insert bearing with set screw SKF YAR 210-2F/W64, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SKF YAT 210/W64, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 38.8 mm
Insert bearing with set screw SKF YAR 205-100-2RF/HV, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert bearing with set screw RHP 1035-35G, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw NTN ASS207N, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 34 mm