Radial insert ball bearing
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 62 mm |
Width | 38.1 mm |
Logistic Weight | 290 g |
---|---|
Inner diameter | 31.75 mm |
Outer diameter | 62 mm |
Width | 38.1 mm |
Series | UC |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Sealing | Open |
Usually arrives within 14 working days