Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC208-25G2T20 INSERT BEARING
Insert bearing with set screw SNR UC208-25G2T20, Outer diameter: 80 mm | Inner diameter: 39.688 mm | Width: 49.2 mm
Insert bearing with set screw SNR
References
snr:
UC208-25G2T20
rubix:
205A9194
ean:
3413529567942
Technical specifications
Inner diameter
39.688
mm
Outer diameter
80
mm
Width
49.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC208-25G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
39.688
mm
Outer diameter
80
mm
Width
49.2
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.41
excl. VAT
/
Each
£
36.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw NTN UCX15D1, Outer diameter: 140 mm | Inner diameter: 75 mm | Width: 82.6 mm
Insert bearing with set screw RHP 1030-1.3/16DECG, Outer diameter: 62 mm | Inner diameter: 30.162 mm | Width: 16 mm
Insert bearing with set screw RHP 1025-15/16G, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 15 mm
Insert bearing with set screw RHP 1220-20G, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw FAG UC211-32, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm
Insert bearing with set screw SKF YAR 208-108-2F/VA228, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC320-64G2, Outer diameter: 215 mm | Inner diameter: 101.6 mm | Width: 108 mm
Insert bearing with set screw PTN UC206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19 mm
Insert bearing with set screw SNR UCX12G2, Outer diameter: 125 mm | Inner diameter: 60 mm | Width: 74.6 mm
Insert bearing with set screw SKF YAR 213-2F, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 27 mm
Insert bearing with set screw SNR US210-30G2, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 43.5 mm
Insert bearing with set screw SKF YAR 205-100-2LPW/SS, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert bearing with set screw SNR UC215G2T20, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 77.8 mm
Insert bearing with set screw SNR US207G2T04, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 32 mm
Insert bearing with set screw RHP 1045-45GHLT, Outer diameter: 85 mm | Inner diameter: 45 mm