NTN - Insert Bearing - UCS207LD1N
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 42.9 mm |
Logistics dimensions (L x W x H) | 76x76x46 mm |
---|---|
Logistic Weight | 485 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 42.9 mm |
Bearing Clearance | cn |
Series | ucs200 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days