NTN - Insert Bearing - UC214HT2D1
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 74.6 mm |
Logistics dimensions (L x W x H) | 148x138x82 mm |
---|---|
Logistic Weight | 2155 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 74.6 mm |
Bearing Clearance | C4 |
Series | UC200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days