Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC212G2T04 INSERT BEARING
Insert bearing with set screw SNR UC212G2T04, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw SNR
References
snr:
UC212G2T04
rubix:
205A9262
ean:
3413529547029
Technical specifications
Inner diameter
60
mm
Outer diameter
110
mm
Width
65.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC212G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
110
mm
Width
65.1
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.67
excl. VAT
/
Each
£
52.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR US206G2T04, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 30 mm
Insert bearing with set screw PTN SB201, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 12 mm
Insert bearing with set screw SNR US208G2T20, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 34 mm
Insert bearing with set screw SKF YAR 212-204-2F, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 65.1 mm
Insert bearing with set screw SKF YAR 211-200-2F, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 25 mm
Insert bearing with set screw SKF YAR 220-2F, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 98.4 mm
Insert bearing with set screw RHP 1230-1.1/4G, Outer diameter: 62 mm | Width: 16 mm
Insert bearing with set screw RHP T1070-60G, Outer diameter: 125 mm | Inner diameter: 60 mm | Width: 74.63 mm
Insert bearing with set screw RHP 1090-3.1/2G, Outer diameter: 160 mm | Inner diameter: 88.9 mm
Insert bearing with set screw SNR CUC207-23, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1055-2.1/8G, Outer diameter: 100 mm | Inner diameter: 53.975 mm
Insert bearing with set screw SNR UC.317.G2, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 96 mm
Insert bearing with set screw RHP 1117-1/2, Outer diameter: 40 mm | Inner diameter: 12.7 mm
Insert bearing with set screw SNR US210G2T04, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.5 mm
Insert bearing with set screw SNR UC.205.G2.T04, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm