Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR CUC207-23 INSERT BEARING
Insert bearing with set screw SNR CUC207-23, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw SNR
References
snr:
CUC207-23
rubix:
103A9319
Technical specifications
Inner diameter
36.513
mm
Outer diameter
72
mm
Width
42.9
mm
See all Specifications
Product details
Technical specifications
Product details : SNR CUC207-23 INSERT BEARING
Technical specifications
Attributes
Inner diameter
36.513
mm
Outer diameter
72
mm
Width
42.9
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.37
excl. VAT
/
Each
£
16.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 207-2RF/W64, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw INA GYE45-KRR-B-VA-HLA, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Insert bearing with set screw SNR UC214-43G2L3, Outer diameter: 125 mm | Inner diameter: 68.263 mm | Width: 74.6 mm
Insert bearing with set screw SNR SUC.204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw RHP 1075-75DECG, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
Insert bearing with set screw RHP 1025-7/8G, Outer diameter: 52 mm | Inner diameter: 22.225 mm
Insert bearing with set screw INA GYE45-KRR-B-FA107-VA-HLA, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Insert bearing with set screw SNR UC202G2T04, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 31 mm
Insert bearing with set screw RHP 1125-7/8CG, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34.1 mm
Insert bearing with set screw INA GYE35-KRR-B-VA-HLA, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SKF YAR 204-2RF/HVW64, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw PTN SUC213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 28 mm
Insert bearing with set screw SNR UC206-19G2, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw INA GYE15-XL-KRR-B, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 27.4 mm
Insert bearing with set screw SNR CUS20824, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 34 mm