Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR US206G2T04 INSERT BEARING
Insert bearing with set screw SNR US206G2T04, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 30 mm
Insert bearing with set screw SNR
References
snr:
US206G2T04
rubix:
206A2526
ean:
3413529547142
Technical specifications
Inner diameter
30
mm
Outer diameter
62
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : SNR US206G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
62
mm
Width
30
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.95
excl. VAT
/
Each
£
13.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC211G2, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
Insert bearing with set screw RHP 1060-2.1/2LCG, Outer diameter: 110 mm | Inner diameter: 63.5 mm
Insert bearing with set screw NTN UCX07D1, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1070-60GHLT, Outer diameter: 125 mm | Inner diameter: 60 mm
Insert bearing with set screw SNR UC310-31G2, Outer diameter: 110 mm | Inner diameter: 49.213 mm | Width: 61 mm
Insert bearing with set screw NTN AS210D1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 42 mm
Insert bearing with set screw NTN UC322D1, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 117 mm
Insert bearing with set screw SNR US207-23G2, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 32 mm
Insert bearing with set screw RHP 1080-75G, Outer diameter: 140 mm | Inner diameter: 75 mm | Width: 26 mm
Insert bearing with set screw SNR UC.204.G2L4, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw RHP 1070-2.1/2G, Outer diameter: 125 mm | Inner diameter: 63.5 mm
Insert bearing with set screw SNR MUC206FD, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1025-15/16G, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 15 mm
Insert bearing with set screw SKF YAR 205-2RFGR/HV, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Insert bearing with set screw PTN SUC205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 17 mm