Insert bearing with set screw RHP T1070-60G, Outer diameter: 125 mm | Inner diameter: 60 mm | Width: 74.63 mm


RHP Self-Lube® Triple Lip Self-Lube® Bearing Insert

References
rhp:T1070-60G
rubix:181A0903
manufacturer :T1070-60G RRS AR3P5
ean:00747023036349
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter125 mm
Width74.63 mm
See all Specifications

Product details : RHP BEARING INSERT T1070-60G


NSK inserts have been specially designed to offer excellent protection against external contaminants such as high pressure wash downs or ingress of stone-like particles and/or dust. Triple lip insert seals are suitable for applications exposed to high solid and aqueous contamination.

Technical specifications


Attributes
Logistic Weight2270 g
Inner diameter60 mm
Outer diameter125 mm
Width74.63 mm
Show UNSPSC/ECL@SS
£ 120.16 excl. VAT
/ Each
£ 144.19 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories