Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC218-56G2L3 INSERT BEARING
Insert bearing with set screw SNR UC218-56G2L3, Outer diameter: 160 mm | Inner diameter: 88.9 mm | Width: 96 mm
Insert bearing with set screw SNR
References
snr:
UC218-56G2L3
rubix:
205A9313
ean:
3413529568468
Technical specifications
Inner diameter
88.9
mm
Outer diameter
160
mm
Width
96
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC218-56G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
88.9
mm
Outer diameter
160
mm
Width
96
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.05
excl. VAT
/
Each
£
168.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC206G2T20, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SKF YAT 210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 22 mm
Insert bearing with set screw RHP 1055-2.3/16DECG, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Insert bearing with set screw RHP 1080-3.1/4G, Outer diameter: 140 mm | Inner diameter: 82.55 mm
Insert bearing with set screw RHP 1235-1.7/16ECG, Outer diameter: 72 mm | Width: 17 mm
Insert bearing with set screw INA GYE45-KRR-B-VA-HLA, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Insert bearing with set screw SKF YAT 205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SNR UC202G2T20, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 31 mm
Insert bearing with set screw SNR UC203EG2, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 14 mm
Insert bearing with set screw SNR UC206-19G2L3, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1075-75DECG, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
Insert bearing with set screw SNR US207-23G2, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 32 mm
Insert bearing with set screw RHP 1240-40EC, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 43.73 mm
Insert bearing with set screw PTN UC211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Insert bearing with set screw SNR UC212G2T04, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm