Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC202G2T20 INSERT BEARING
Insert bearing with set screw SNR UC202G2T20, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 31 mm
Insert bearing with set screw SNR
References
snr:
UC202G2T20
rubix:
205A9115
ean:
3413529580521
Technical specifications
Inner diameter
15
mm
Outer diameter
47
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC202G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
47
mm
Width
31
mm
Bearing Clearance
c4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.42
excl. VAT
/
Each
£
11.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1230-1.1/8ECG, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 16 mm
Insert bearing with set screw SNR US209G2T04, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 41.2 mm
Insert bearing with set screw SKF YAR 204-2RF/W64, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw INA GAY20-XL-NPP-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing with set screw SNR UC313-40G2, Outer diameter: 140 mm | Inner diameter: 63.5 mm | Width: 75 mm
Insert bearing with set screw SKF YAR 214-2F, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 28 mm
Insert bearing with set screw SNR UC.205G2L3, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw SNR UC203G2T04, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 31 mm
Insert bearing with set screw Timken UC217, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm
Insert bearing with set screw SNR US204G2T04, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing with set screw RHP J1035-1.7/16GCR, Outer diameter: 72 mm
Insert bearing with set screw NTN UC212HT2D1, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw RHP 1055-50KG, Outer diameter: 100 mm | Inner diameter: 50 mm
Insert bearing with set screw SNR US211G2T04, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 45.3 mm
Insert bearing with set screw SKF YAR 205-014-2F, Outer diameter: 52 mm | Inner diameter: 22225 mm | Width: 34.1 mm