Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC308-24G2 INSERT BEARING
Insert bearing with set screw SNR UC308-24G2, Outer diameter: 90 mm | Inner diameter: 38.1 mm | Width: 52 mm
Insert bearing with set screw SNR
References
snr:
UC308-24G2
rubix:
205A9337
ean:
3413529581122
Technical specifications
Inner diameter
38.1
mm
Outer diameter
90
mm
Width
52
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC308-24G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
38.1
mm
Outer diameter
90
mm
Width
52
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.01
excl. VAT
/
Each
£
38.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR CUS20824, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 34 mm
Insert bearing with set screw SNR SUC.210-32, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 51.6 mm
Insert bearing with set screw NTN M-UC209D1, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw Timken UC210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 24 mm
Insert bearing with set screw NTN UC315-215D1, Outer diameter: 160 mm | Inner diameter: 74.612 mm | Width: 82 mm
Insert bearing with set screw SNR CUS207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 32 mm
Insert bearing with set screw SKF YAT 203, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Insert bearing with set screw SNR EX308AGR, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 65.3 mm
Insert bearing with set screw SNR UC218-56G2L3, Outer diameter: 160 mm | Inner diameter: 88.9 mm | Width: 96 mm
Insert bearing with set screw RHP 1030-1G, Outer diameter: 62 mm | Inner diameter: 25.4 mm
Insert bearing with set screw SKF YAR 208-2RF, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw NTN UC206D1LLJ, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1030-30DECG, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Insert bearing with set screw SNR CUS21031, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 43.5 mm
Insert bearing with set screw SNR UC30927G2, Outer diameter: 100 mm | Inner diameter: 42.863 mm | Width: 57 mm