Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR EX308AGR AGRICULTURAL BEARING
Insert bearing with set screw SNR EX308AGR, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 65.3 mm
Insert bearing with set screw SNR
References
snr:
EX308AGR
rubix:
394A6421
ean:
3413521511134
Technical specifications
Inner diameter
40
mm
Outer diameter
90
mm
Width
65.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX308AGR AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
90
mm
Width
65.3
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.28
excl. VAT
/
Each
£
92.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw NTN ASS205NR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw NTN A-JL207-104D1C3/L738
Insert bearing with set screw Timken UC310, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 61 mm
Insert bearing with set screw NTN SBX08A54LLSC3Q1, Outer diameter: 80 mm | Inner diameter: 31.775 mm | Width: 36.5 mm
Insert bearing with set screw SNR UC.205G2L3, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw RHP 1035-1.7/16G, Outer diameter: 72 mm | Inner diameter: 36.513 mm
Insert bearing with set screw RHP J1035-35GCR, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 20 mm
Insert bearing with set screw INA GAY40-XL-NPP-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 39.45 mm
Insert bearing with set screw RHP 1245-45ECG, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Insert bearing with set screw Timken UC205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 17 mm
Insert bearing with set screw SKF YAR 207-104-2F, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 19 mm
Insert bearing with set screw RHP 1035-1.7/16GHLT, Outer diameter: 72 mm | Inner diameter: 36.514 mm
Insert bearing with set screw SKF YAR 207-2RF/VE495, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw NTN M-AS206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 29 mm
Insert bearing with set screw FAG UC218, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 96 mm