Insert bearing with set screw SNR CUS20824, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 34 mm

Insert bearing for self-aligning bearing

See technical information

References

SNR:CUS20824
Rubix:205A2169
EAN:3413529578917
brand logo

Technical specifications

Inner diameter38.1 mm
Outer diameter80 mm
Width34 mm
See all Specifications

Product details : SNR CUS208-24 INSERT BEARING


cylindrical outside diameter, fastened with fixing screws, single-lip seal

Technical specifications


Attributes
Logistics dimensions (L x W x H)85x85x54 mm
Logistic Weight534 g
Inner diameter38.1 mm
Outer diameter80 mm
Width34 mm
Bearing Clearancec3
Sealingopen
Seriescus200
Cagesteel
Basic static load, radial - C0r19900 N
Basic dynamic load, radial - Cr32600 N
£ 12.99 excl. VAT
/ Each
£ 15.59 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories