Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC320-64G2 INSERT BEARING
Insert bearing with set screw SNR UC320-64G2, Outer diameter: 215 mm | Inner diameter: 101.6 mm | Width: 108 mm
Insert bearing with set screw SNR
References
snr:
UC320-64G2
rubix:
205A9382
ean:
3413529581290
Technical specifications
Inner diameter
101.6
mm
Outer diameter
215
mm
Width
108
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC320-64G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
101.6
mm
Outer diameter
215
mm
Width
108
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
270.79
excl. VAT
/
Each
£
324.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 205-2F, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SKF YAR 206-2RF/W64, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR US204G2, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing with set screw RHP 1035-30G, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 17 mm
Insert bearing with set screw RHP 1025-1GHLT, Outer diameter: 52 mm | Inner diameter: 25.4 mm
Insert bearing with set screw SKF YAR 207-2RF/HVW64, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC218-56G2L3, Outer diameter: 160 mm | Inner diameter: 88.9 mm | Width: 96 mm
Insert bearing with set screw NTN UCS205-100LD1N, Inner diameter: 25.4 mm
Insert bearing with set screw NSK F-UC204/LP99, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SNR UC206G2, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1040-35GHLT, Outer diameter: 80 mm | Inner diameter: 35 mm
Insert bearing with set screw SKF YAR 206-2RF, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert bearing with set screw SNR UC211-32G2L3, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm
Insert bearing with set screw RHP T1070-65G, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 74.63 mm
Insert bearing with set screw SNR UC314-44G2, Outer diameter: 150 mm | Inner diameter: 69.85 mm | Width: 78 mm