Insert bearing with set screw SNR US204G2, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:US204G2
Rubix:134A1262
EAN:3413529503513




Product details : SNR US204G2 INSERT BEARING
spherical outside diameter, screw fastening, single-lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x52x31 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | us200 |
| Cage | steel |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 6.90 excl. VAT
/ Each
£ 8.28 incl. VAT
- Delivery usually within ( 3 ) days
