Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC314-44G2 INSERT BEARING
Insert bearing with set screw SNR UC314-44G2, Outer diameter: 150 mm | Inner diameter: 69.85 mm | Width: 78 mm
Insert bearing with set screw SNR
References
snr:
UC314-44G2
rubix:
205A9365
ean:
3413529581245
Technical specifications
Inner diameter
69.85
mm
Outer diameter
150
mm
Width
78
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC314-44G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
69.85
mm
Outer diameter
150
mm
Width
78
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.27
excl. VAT
/
Each
£
113.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 206-2RF/HV, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert bearing with set screw SNR US210-30G2, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 43.5 mm
Insert bearing with set screw INA GAY12-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 22 mm
Insert bearing with set screw RHP 1225-1G, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw INA GYE40-KRR-B-FA107-VA-HLA, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1090-85G, Outer diameter: 160 mm | Inner diameter: 85 mm
Insert bearing with set screw SNR MUC205FD, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Insert bearing with set screw NTN M-UC203D1, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 31 mm
Insert bearing with set screw SNR UC215-48G2L3, Outer diameter: 130 mm | Inner diameter: 76.2 mm | Width: 77.8 mm
Insert bearing with set screw NTN UC212-207D1, Outer diameter: 110 mm | Inner diameter: 61.912 mm | Width: 65.0999999999999 mm
Insert bearing with set screw RHP 1230-1.1/4ECG, Outer diameter: 62 mm | Inner diameter: 44.5 mm | Width: 62 mm
Insert bearing with set screw SNR SUC.207-22, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC209-27G2T20, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC309-26G2, Outer diameter: 100 mm | Inner diameter: 41.275 mm | Width: 57 mm
Insert bearing with set screw INA GYE30-KRR-B-FA107, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm