Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC211-32G2L3 INSERT BEARING
Insert bearing with set screw SNR UC211-32G2L3, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm
Insert bearing with set screw SNR
References
snr:
UC211-32G2L3
rubix:
205A9233
ean:
3413529568345
Technical specifications
Inner diameter
50.8
mm
Outer diameter
100
mm
Width
55.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC211-32G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
50.8
mm
Outer diameter
100
mm
Width
55.6
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.57
excl. VAT
/
Each
£
41.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP T1055-50G, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 25 mm
Insert bearing with set screw RHP 1130-1.3/16CG, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw NTN UC212HT2D1, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw NTN UC309-111D1, Outer diameter: 100 mm | Inner diameter: 42.862 mm | Width: 57 mm
Insert bearing with set screw PTN UC206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19 mm
Insert bearing with set screw SNR CUS205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw NTN UC328D1, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 145 mm
Insert bearing with set screw NSK UCC212D1
Insert bearing with set screw FAG UC208-24, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw NTN UCS206-103LD1N, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw SKF YAR 206-102-2F, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 38.1 mm
Insert bearing with set screw NTN AS210D1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 42 mm
Insert bearing with set screw SKF YAR 205-2RFGR/HV, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Insert bearing with set screw SKF YAR 211-2RF, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
Insert bearing with set screw NTN UC315D1, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 82 mm