Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC328G2 INSERT BEARING
Insert bearing with set screw SNR UC328G2, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 145 mm
Insert bearing with set screw SNR
References
snr:
UC328G2
rubix:
205A9393
ean:
3413529502967
Technical specifications
Inner diameter
140
mm
Outer diameter
300
mm
Width
145
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC328G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
140
mm
Outer diameter
300
mm
Width
145
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
728.71
excl. VAT
/
Each
£
874.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 205-2DW/AG, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SNR UC313-40G2, Outer diameter: 140 mm | Inner diameter: 63.5 mm | Width: 75 mm
Insert bearing with set screw SKF YAR 206-2LPW/ZM, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw FAG UC202, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 17 mm
Insert bearing with set screw SNR UC307-20G2, Outer diameter: 80 mm | Inner diameter: 31.75 mm | Width: 48 mm
Insert bearing with set screw SKF YAR 204-2RF/W64, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw RHP 1130-1.1/8CG, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 38.1 mm
Insert bearing with set screw PTN UC217, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 35 mm
Insert bearing with set screw SNR UC207-22G2L3, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 42.9 mm
Insert bearing with set screw SNR US205-16G2, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 27 mm
Insert bearing with set screw RHP T1080-75G, Outer diameter: 140 mm | Inner diameter: 75 mm | Width: 82.55 mm
Insert bearing with set screw SNR UC207-21G2, Outer diameter: 72 mm | Inner diameter: 33.338 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1060-2.7/16G, Outer diameter: 110 mm | Inner diameter: 61.913 mm
Insert bearing with set screw SNR UC212-38G2, Outer diameter: 110 mm | Inner diameter: 60.325 mm | Width: 65.1 mm
Insert bearing with set screw PTN SUC210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 23 mm