Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC313-40G2 INSERT BEARING
Insert bearing with set screw SNR UC313-40G2, Outer diameter: 140 mm | Inner diameter: 63.5 mm | Width: 75 mm
Insert bearing with set screw SNR
References
snr:
UC313-40G2
rubix:
205A9361
ean:
3413529581221
Technical specifications
Inner diameter
63.5
mm
Outer diameter
140
mm
Width
75
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC313-40G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
63.5
mm
Outer diameter
140
mm
Width
75
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.23
excl. VAT
/
Each
£
96.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 206-2RF/HV, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert bearing with set screw SKF YAR 208-2F/VA201, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw SKF YAR 207-2LPW/ZM, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SNR CUS21030, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 43.5 mm
Insert bearing with set screw FAG UC217, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm
Insert bearing with set screw SNR US201G2, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 22 mm
Insert bearing with set screw SNR UC210-30G2, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 51.6 mm
Insert bearing with set screw RHP 1125-25, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SKF YAT 206-104, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 31 mm
Insert bearing with set screw FAG UC216, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 33 mm
Insert bearing with set screw SKF YAR 212-2RF, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 26 mm
Insert bearing with set screw PTN SUC208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw SNR UC202-10G2T20, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 31 mm
Insert bearing with set screw SNR SUC.207-22, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC.322.G2, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 117 mm