Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR US205-16G2 INSERT BEARING
Insert bearing with set screw SNR US205-16G2, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 27 mm
Insert bearing with set screw SNR
References
snr:
US205-16G2
rubix:
206A2518
ean:
3413529582617
Technical specifications
Inner diameter
25.4
mm
Outer diameter
52
mm
Width
27
mm
See all Specifications
Product details
Technical specifications
Product details : SNR US205-16G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
25.4
mm
Outer diameter
52
mm
Width
27
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.34
excl. VAT
/
Each
£
8.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC201G2T20, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 31 mm
Insert bearing with set screw SNR UC213G2L3, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 65.1 mm
Insert bearing with set screw NTN UCX15D1, Outer diameter: 140 mm | Inner diameter: 75 mm | Width: 82.6 mm
Insert bearing with set screw PTN UC220, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 40 mm
Insert bearing with set screw RHP 1085-80G, Outer diameter: 150 mm | Inner diameter: 80 mm
Insert bearing with set screw RHP 1117-12, Outer diameter: 40 mm | Inner diameter: 12 mm
Insert bearing with set screw SNR UC207-23G2L3, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw SKF YAR 212-2RF, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 26 mm
Insert bearing with set screw NTN UC211-203D1, Outer diameter: 100 mm | Inner diameter: 55.562 mm | Width: 55.6 mm
Insert bearing with set screw SNR SUC.207FG1, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 20 mm
Insert bearing with set screw NTN UCS202-010LD1NR, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 31 mm
Insert bearing with set screw RHP 1060-60GHLT, Outer diameter: 110 mm | Inner diameter: 60 mm
Insert bearing with set screw SKF YAT 208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw NTN UC207D1LLJ, Outer diameter: 90 mm | Inner diameter: 35 mm | Width: 51.6 mm
Insert bearing with set screw SKF YAR 203/12-2F, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 12 mm