Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
RHP BEARING INSERT T1080-75G
Insert bearing with set screw RHP T1080-75G, Outer diameter: 140 mm | Inner diameter: 75 mm | Width: 82.55 mm
Insert bearing with set screw RHP
References
rhp:
T1080-75G
rubix:
158A2939
manufacturer :
T1080-75G RRS AR3P5
ean:
00747023036387
Technical specifications
Inner diameter
75
mm
Outer diameter
140
mm
Width
82.55
mm
See all Specifications
Product details
Technical specifications
Product details : RHP BEARING INSERT T1080-75G
Technical specifications
Attributes
Logistic Weight
3230
g
Inner diameter
75
mm
Outer diameter
140
mm
Width
82.55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.92
excl. VAT
/
Each
£
191.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP T1040-1.1/2G, Outer diameter: 80 mm | Width: 21 mm
Insert bearing with set screw RHP 1135-30, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 17 mm
Insert bearing with set screw RHP 1217-5/8G, Outer diameter: 40 mm | Width: 12 mm
Insert bearing with set screw SNR UC205-16G2T20, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34 mm
Insert bearing with set screw RHP 1135-35, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw NTN SBX08A54LLSC3Q1, Outer diameter: 80 mm | Inner diameter: 31.775 mm | Width: 36.5 mm
Insert bearing with set screw SKF YAT 206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert bearing with set screw PTN SB202, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 12 mm
Insert bearing with set screw PTN UC209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Insert bearing with set screw RHP 1030-30DEC
Insert bearing with set screw SNR UC315-48G2, Outer diameter: 160 mm | Inner diameter: 76.2 mm | Width: 82 mm
Insert bearing with set screw NTN M-UC205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw RHP J1030-1.3/16GCR, Outer diameter: 62 mm
Insert bearing with set screw RHP 1055-2.3/16G, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 21 mm
Insert bearing with set screw RHP 1035-1.7/16DECG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm