Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UCX07G2 INSERT BEARING
Insert bearing with set screw SNR UCX07G2, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 49.2 mm
Insert bearing with set screw SNR
References
snr:
UCX07G2
rubix:
394A8198
ean:
3413521362439
Technical specifications
Inner diameter
35
mm
Outer diameter
80
mm
Width
49.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UCX07G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
80
mm
Width
49.2
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.70
excl. VAT
/
Each
£
16.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw NTN UC209-112D1, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm
Insert bearing with set screw NTN UCS206LD1NR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw NTN AS205-100D1, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 27 mm
Insert bearing with set screw SKF YAR 203-2F/W64, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 27.4 mm
Insert bearing with set screw SNR UCX10-32G2, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm
Insert bearing with set screw RHP 1055-55G, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Insert bearing with set screw RHP 1090-3.7/16G, Outer diameter: 160 mm | Inner diameter: 87.313 mm
Insert bearing with set screw INA GYE35-KRR-B-VA-HLA, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw PTN UC218, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 37 mm
Insert bearing with set screw SNR US209-26G2, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 41.2 mm
Insert bearing with set screw SKF YAR 204-2F, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw SNR UC208-25G2T20, Outer diameter: 80 mm | Inner diameter: 39.688 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC203-11G2, Outer diameter: 47 mm | Inner diameter: 17.463 mm | Width: 31 mm
Insert bearing with set screw NTN UC208-108D1, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw SNR CUS207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 32 mm