Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UCX10-32G2 INSERT BEARING
Insert bearing with set screw SNR UCX10-32G2, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm
Insert bearing with set screw SNR
References
snr:
UCX10-32G2
rubix:
394A8203
ean:
3413521343186
Technical specifications
Inner diameter
50.8
mm
Outer diameter
100
mm
Width
55.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UCX10-32G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
50.8
mm
Outer diameter
100
mm
Width
55.6
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.83
excl. VAT
/
Each
£
27.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 211-203-2F, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 55.6 mm
Insert bearing with set screw SNR UCX14G2, Outer diameter: 130 mm | Inner diameter: 70 mm | Width: 77.8 mm
Insert bearing with set screw NTN UC218D1, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 96 mm
Insert bearing with set screw SNR UC305-15G2, Outer diameter: 62 mm | Inner diameter: 23.813 mm | Width: 38 mm
Insert bearing with set screw NTN AS210D1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 42 mm
Insert bearing with set screw NTN A-JL208-108D1C3/L738
Insert bearing with set screw Timken UC205-16, Outer diameter: 52 mm | Width: 17 mm
Insert bearing with set screw RHP 1045-1.3/4GHLT, Outer diameter: 85 mm | Inner diameter: 44.45 mm
Insert bearing with set screw Timken UC203, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 16 mm
Insert bearing with set screw SNR UC320-64G2, Outer diameter: 215 mm | Inner diameter: 101.6 mm | Width: 108 mm
Insert bearing with set screw INA GYE45-210-XL-KRR-B, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 51.6 mm
Insert bearing with set screw NTN UCX12D1, Outer diameter: 120 mm | Inner diameter: 60 mm | Width: 65.0999999999999 mm
Insert bearing with set screw SNR US208G2, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 34 mm
Insert bearing with set screw SNR UC206-19G2L3, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw SKF YAR 206-104-2F/W64, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm