Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UCX08G2 INSERT BEARING
Insert bearing with set screw SNR UCX08G2, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SNR
References
snr:
UCX08G2
rubix:
394A8200
ean:
3413521343162
Technical specifications
Inner diameter
40
mm
Outer diameter
85
mm
Width
49.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UCX08G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
85
mm
Width
49.2
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.15
excl. VAT
/
Each
£
18.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 209-112-2F, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm
Insert bearing with set screw Timken UC214, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 74.6 mm
Insert bearing with set screw RHP 1045-1.3/4G, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Insert bearing with set screw RHP 1230-1.3/16EC, Outer diameter: 62 mm | Width: 16 mm
Insert bearing with set screw SKF YAR 216-2F, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 30 mm
Insert bearing with set screw RHP 1235-1.7/16ECG, Outer diameter: 72 mm | Width: 17 mm
Insert bearing with set screw SKF YAR 206-2RF/HVW64, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw PTN SB204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw NTN UC206-103D1, Outer diameter: 62 mm | Inner diameter: 30.162 mm | Width: 38.1 mm
Insert bearing with set screw SNR US.203.G2, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22 mm
Insert bearing with set screw RHP 1075-2.3/4G, Outer diameter: 130 mm | Inner diameter: 69.85 mm
Insert bearing with set screw SKF YAT 209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 37 mm
Insert bearing with set screw RHP 1055-2G, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 15 mm
Insert bearing with set screw SNR MUC208-24FD, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw SNR CUC.206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm