Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
SNR UK305G2 INSERT BEARING
Other insert bearing SNR UK305G2, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 27 mm
Other insert bearing SNR
References
snr:
UK305G2
rubix:
206A1624
ean:
3413529503889
Technical specifications
Inner diameter
25
mm
Outer diameter
62
mm
Width
27
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UK305G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
62
mm
Width
27
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.18
excl. VAT
/
Each
£
23.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing INA RCSMB17/65-XL-FA106, Outer diameter: 65.1 mm | Inner diameter: 17 mm | Width: 25.4 mm
Other insert bearing INA 208-XL-KRR, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 27 mm
Other insert bearing SNR UK211G2H, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 33 mm
Other insert bearing SNR 6206SEE, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Other insert bearing SNR CS.203, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Other insert bearing SKF YSA 210-2FK, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 37 mm
Other insert bearing SNR UK309G2, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 38 mm
Other insert bearing SNR LK.209G2H, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Other insert bearing INA 206-XL-KRR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 24 mm
Other insert bearing INA 208-XL-NPP-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Other insert bearing FAG UK218, Outer diameter: 160 mm | Inner diameter: 80 mm | Width: 51 mm
Other insert bearing NTN UK309D1, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 37 mm
Other insert bearing SNR UK310G2, Outer diameter: 110 mm | Inner diameter: 45 mm | Width: 40 mm
Other insert bearing INA GLE30-XL-KRR-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Other insert bearing SNR UK215G2, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 41 mm