Other insert bearing SNR LK209G2H, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
SNR - Bearing Unit - LK.204.G2H
See technical informationReferences
SNR:LK209G2H
Rubix:205A4788
Manufacturer :LK.209G2H
EAN:3413520604851



Product details : SNR LK209G2H INSERT BEARING
Bearing inserts for bearing units, are proposed with different locking devices for easy assembly.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 22 mm |
| Bearing Clearance | c3 |
| Material | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 22400 N |
| Basic dynamic load, radial - Cr | 33200 N |
| Mounting typ | fixing by adapter sleeve |
| Weight | 0.57 kg |
| Lubrication | greased for life with rolling bearing grease |
Show UNSPSC/ECL@SS
£ 43.89 excl. VAT
/ Each
£ 52.67 incl. VAT
- Usually arrives within 14 working days
