Other insert bearing SNR
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 41 mm |
Logistics dimensions (L x W x H) | 136x134x49 mm |
---|---|
Logistic Weight | 1571 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 41 mm |
Bearing Clearance | c3 |
Series | uk200 |
Cage | steel |
Basic static load, radial - C0r | 49500 N |
Basic dynamic load, radial - Cr | 66000 N |
Usually arrives within 14 working days