Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
SNR UK305G2H INSERT BEARING
Other insert bearing SNR UK305G2H, Outer diameter: 62 mm | Inner diameter: 20 mm | Width: 35 mm
Other insert bearing SNR
References
snr:
UK305G2H
rubix:
206A1625
ean:
3413529504091
Technical specifications
Inner diameter
20
mm
Outer diameter
62
mm
Width
35
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UK305G2H INSERT BEARING
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
62
mm
Width
35
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.06
excl. VAT
/
Each
£
27.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing SKF YSA 212-2FK, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 42.5 mm
Other insert bearing NTN UK213D1, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 40 mm
Other insert bearing SNR UK307G2, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 33 mm
Other insert bearing SKF YSA 205-2FK, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 24 mm
Other insert bearing INA GLE20-XL-KRR-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 34.1 mm
Other insert bearing INA GSH35-XL-2RSR-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm
Other insert bearing SNR UK309G2, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 38 mm
Other insert bearing SKF YSA 211-2FK, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Other insert bearing INA 210-XL-NPP-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Other insert bearing FAG UK206, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 19 mm
Other insert bearing INA 204-XL-KRR, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 17.7 mm
Other insert bearing INA CRB25/72-XL, Outer diameter: 73 mm | Inner diameter: 25 mm | Width: 25 mm
Other insert bearing NTN CS203LLU, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Other insert bearing SNR 6209SEE, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Other insert bearing SNR 6309SEE, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 25 mm