Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
SNR UK307G2 INSERT BEARING
Other insert bearing SNR UK307G2, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 33 mm
Other insert bearing SNR
References
snr:
UK307G2
rubix:
206A1634
ean:
3413529503902
Technical specifications
Inner diameter
35
mm
Outer diameter
80
mm
Width
33
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UK307G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
80
mm
Width
33
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.49
excl. VAT
/
Each
£
31.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing INA CRB20/76-XL, Outer diameter: 77.5 mm | Inner diameter: 20 mm | Width: 25.4 mm
Other insert bearing NTN CS209LLU, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Other insert bearing SNR UK209G2H23, Outer diameter: 85 mm | Inner diameter: 36.513 mm | Width: 22 mm
Other insert bearing NTN UK320D1, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 73 mm
Other insert bearing FAG UK212, Outer diameter: 110 mm | Inner diameter: 55 mm | Width: 40 mm
Other insert bearing SNR UK213G2, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 36 mm
Other insert bearing SNR UK.217G2H, Outer diameter: 150 mm | Inner diameter: 75 mm | Width: 44 mm
Other insert bearing INA 206-XL-KRR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 24 mm
Other insert bearing INA GSH20-XL-2RSR-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 15 mm
Other insert bearing SNR UK207G2H18, Outer diameter: 72 mm | Inner diameter: 28.575 mm | Width: 20 mm
Other insert bearing SKF YSA 213-2FK, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 27 mm
Other insert bearing SNR UK309G2, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 38 mm
Other insert bearing NTN UKX10D1, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 35 mm
Other insert bearing SNR UK.218G2H, Outer diameter: 160 mm | Inner diameter: 80 mm | Width: 48 mm
Other insert bearing SNR UK319G2, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 66 mm