Other insert bearing SKF YSA 211-2FK, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 40 mm
Insert Bearing
See technical informationSee documentsReferences
SKF:YSA 211-2FK
Rubix:103A0023
Manufacturer :78641
EAN:7316570571523

Documents
Product details : SKF BEARING INSERT YSA 211-2FK
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x100x100 mm |
|---|---|
| Logistic Weight | 802 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Material | bearing steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 29 N |
| Basic dynamic load, radial - Cr | 43.6 N |
Show UNSPSC/ECL@SS
£ 61.93 excl. VAT
/ Each
£ 74.32 incl. VAT
- Delivery usually within ( 3 ) days
