Radial insert ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 19 mm |
Logistic Weight | 370 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 19 mm |
Series | UK |
Limit speed | 590 rpm |
Total bearing width | 26 mm |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 20700 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days