Insert Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 42.5 mm |
Logistics dimensions (L x W x H) | 42,5x110x110 mm |
---|---|
Logistic Weight | 1041 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 42.5 mm |
Cage | Other |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 52700 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days