Other insert bearing SNR
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 104x102x42 mm |
---|---|
Logistic Weight | 814 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 35 mm |
Bearing Clearance | C3 |
Series | UK300 |
Cage | Steel |
Basic static load, radial - C0r | 24000 N |
Basic dynamic load, radial - Cr | 40560 N |
Usually arrives within 14 working days