Other insert bearing INA SK104-207-KTT-B, Outer diameter: 72 mm | Inner diameter: 31.78 mm | Width: 37.9 mm
Plummer block housing unit
See technical informationReferences
INA:SK104-207-KTT-B
Rubix:274A8410
Manufacturer :0503023610000
EAN:4047643215459

Product details : INA SK104-207-KTT-B SELF-ALIGNING DEEP GROOVE BALL BEARINGS
Self-aligning deep groove ball bearings SK..-KTT-B, Spherical outer ring, inner ring with hexagonal bore, T seal on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x72x72 mm |
|---|---|
| Logistic Weight | 483 g |
| Inner diameter | 31.78 mm |
| Outer diameter | 72 mm |
| Width | 37.9 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
Show UNSPSC/ECL@SS
£ 47.33 excl. VAT
/ Each
£ 56.80 incl. VAT
- Usually arrives within 14 working days
