Other insert bearing SNR UK322G2H, Outer diameter: 240 mm | Inner diameter: 100 mm | Width: 80 mm
SNR - Insert Bearing - UK.322G2H
See technical informationReferences
SNR:UK322G2H
Rubix:206A1693
Manufacturer :UK.322G2H
EAN:3413529504268



Product details : SNR UK322G2H INSERT BEARING
spherical outer diameter with locking pin, fixing by adapter sleeve, seal with slinger
Housing bearing insert, sealing disc with additional slinger discs on both sides of the bearing, inner ring with tapered bore, spherical outer ring, SNR relubrication system, adapter sleeve mounting
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Material | steel |
| Sealing | open |
| Basic static load, radial - C0r | 178000 N |
| Basic dynamic load, radial - Cr | 205000 N |
Show UNSPSC/ECL@SS
£ 424.21 excl. VAT
/ Each
£ 509.05 incl. VAT
- Delivery usually within ( 3 ) days
