Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR US207G2T20 INSERT BEARING
Insert bearing with set screw SNR US207G2T20, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 32 mm
Insert bearing with set screw SNR
References
snr:
US207G2T20
rubix:
206A2533
ean:
3413529582693
Technical specifications
Inner diameter
35
mm
Outer diameter
72
mm
Width
32
mm
See all Specifications
Product details
Technical specifications
Product details : SNR US207G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
72
mm
Width
32
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.15
excl. VAT
/
Each
£
38.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 210-2F, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 22 mm
Insert bearing with set screw SNR US204G2T20, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing with set screw NTN M-AS205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw RHP 1130-30CG, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 22.22 mm
Insert bearing with set screw RHP 1085-85G, Outer diameter: 150 mm | Inner diameter: 85 mm
Insert bearing with set screw NTN ASS201N, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 22 mm
Insert bearing with set screw RHP 1035-1.3/8GHLT, Outer diameter: 72 mm | Inner diameter: 34.925 mm
Insert bearing with set screw SKF YAR 210-115-2F/VA228, Outer diameter: 90 mm | Inner diameter: 49.21 mm | Width: 51.6 mm
Insert bearing with set screw NTN UC206-104D1, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm
Insert bearing with set screw SNR CUS209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 41.2 mm
Insert bearing with set screw RHP T1030-1.1/4G
Insert bearing with set screw SNR UC218-56G2T20, Outer diameter: 160 mm | Inner diameter: 88.9 mm | Width: 96 mm
Insert bearing with set screw RHP 1035-1.3/8DECG, Outer diameter: 72 mm | Width: 17 mm
Insert bearing with set screw SNR SUC.207FG1, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 20 mm
Insert bearing with set screw NTN UCX13D1, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 74.6 mm