Insert bearing with set screw SNR SUC207FG1, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 20 mm
Insert Bearings
See technical informationSee documentsReferences
SNR:SUC207FG1
Rubix:394A8929
Manufacturer :SUC 207 FG1
EAN:3413521907944



Documents
Product details : SNR SUC207FG1 INSERT BEARING
SENTINEL Series: Stainless steel insert ball bearing, spherical outer ring with anti-rotation ball, fixing by socket set screws, seals with slingers, "Full Pack" LUBSOLID® food solid lubrication.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Sealing | one rubber seal |
| Series | suc2 |
| Material | stainless steel |
| Cage | stainless steel |
| Limit speed | 1 rpm |
| Total bearing width | 42.9 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25600 N |
| Weight | 0.44 kg |
Show UNSPSC/ECL@SS
£ 89.55 excl. VAT
/ Each
£ 107.46 incl. VAT
- Delivery usually within ( 3 ) days
