Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
RHP BEARING INSERT 1085-85G
Insert bearing with set screw RHP 1085-85G, Outer diameter: 150 mm | Inner diameter: 85 mm
Insert bearing with set screw RHP
References
rhp:
1085-85G
rubix:
152A6860
manufacturer :
1085-85G RRS AR3P5
ean:
00747023041213
Technical specifications
Inner diameter
85
mm
Outer diameter
150
mm
See all Specifications
Product details
Technical specifications
Product details : RHP BEARING INSERT 1085-85G
Technical specifications
Attributes
Logistic Weight
3744
g
Inner diameter
85
mm
Outer diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.43
excl. VAT
/
Each
£
202.12
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR US211-32G2, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 45.3 mm
Insert bearing with set screw PTN UC208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw NSK F-UC206/LP99, Outer diameter: 62 mm | Inner diameter: 30 mm
Insert bearing with set screw SNR UC207-21G2, Outer diameter: 72 mm | Inner diameter: 33.338 mm | Width: 42.9 mm
Insert bearing with set screw SKF YAR 210-2RFGR/HV, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.2 mm
Insert bearing with set screw SNR CUS20515, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 27 mm
Insert bearing with set screw RHP 1060-2.1/2LCG, Outer diameter: 110 mm | Inner diameter: 63.5 mm
Insert bearing with set screw SNR UC.308G2L3, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 52 mm
Insert bearing with set screw PTN SB208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Insert bearing with set screw SKF YAR 212-2F/VA228, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw SNR US210G2, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.5 mm
Insert bearing with set screw RHP 1075-2.11/16G, Outer diameter: 130 mm | Inner diameter: 68.263 mm
Insert bearing with set screw SNR UC204-12G2, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with set screw NTN UCS207-107LD1NR, Outer diameter: 72 mm | Inner diameter: 36.512 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC206-20G2T20, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm