Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR US209-28G2 INSERT BEARING
Insert bearing with set screw SNR US209-28G2, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 41.2 mm
Insert bearing with set screw SNR
References
snr:
US209-28G2
rubix:
206A2540
ean:
3413529582747
Technical specifications
Inner diameter
44.45
mm
Outer diameter
85
mm
Width
41.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR US209-28G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
44.45
mm
Outer diameter
85
mm
Width
41.2
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.71
excl. VAT
/
Each
£
17.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1117-16, Outer diameter: 40 mm | Inner diameter: 16 mm | Width: 12 mm
Insert bearing with set screw NTN UCS204LD1N, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw INA GAY25-NPP-B-FA107, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw SNR UC212-39G2L3, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 65.1 mm
Insert bearing with set screw SNR SUC205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Insert bearing with set screw SNR UC.209-28.G2, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm
Insert bearing with set screw INA GYE20-KRR-B-VA-HLA, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw NTN ASS208D1N, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 38 mm
Insert bearing with set screw NTN UC319D1
Insert bearing with set screw SKF YAT 205-100, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 15 mm
Insert bearing with set screw RHP 1230-30-2Z
Insert bearing with set screw NTN UC216HT2D1, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 82.6 mm
Insert bearing with set screw SNR UC305-15G2, Outer diameter: 62 mm | Inner diameter: 23.813 mm | Width: 38 mm
Insert bearing with set screw SKF YAR 207-2RF/VE495, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SNR SUC207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm