References
SNR:ESPA208-24
Rubix:205A2556
EAN:3413520626143



Product details : SNR ESPA208-24 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 29.53 excl. VAT
/ Each
£ 35.44 incl. VAT
- Usually arrives within 14 working days
