References
SNR:EXP315
Rubix:205A3310
EAN:3413529542901




Product details : SNR EXP315 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 100 mm |
Show UNSPSC/ECL@SS
£ 205.41 excl. VAT
/ Each
£ 246.49 incl. VAT
- Usually arrives within 14 working days
