References
SNR:ESSP206N
Rubix:205A2727
EAN:3413529525591




Product details : SNR ESSP206N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 62 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 35.7 mm |
Show UNSPSC/ECL@SS
£ 101.62 excl. VAT
/ Each
£ 121.94 incl. VAT
- Usually arrives within 14 working days
