References
SNR:ESSP208N
Rubix:205A2731
EAN:3413529525614




Product details : SNR ESSP208N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 140.78 excl. VAT
/ Each
£ 168.94 incl. VAT
- Usually arrives within 14 working days
