References
SNR:EXP206-19
Rubix:205A3269
EAN:3413520699451




Product details : SNR EXP206-19 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30.163 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 48.3 mm |
Show UNSPSC/ECL@SS
£ 24.61 excl. VAT
/ Each
£ 29.53 incl. VAT
- Usually arrives within 14 working days
