NSK PILLOW BLOCK UCP311D1

Pillow Block Unit

See technical informationSee documents

References

NSK:UCP311D1
Rubix:104A1058
Manufacturer :UCP311D1 N
EAN:00029176575327
brand logo

Technical specifications

Inner diameter55 mm
Fixation centre-to-centre distance236 mm
Outer diameter154 mm
See all Specifications

Documents

Product details : NSK PILLOW BLOCK UCP311D1


Technical specifications


Attributes
Logistic Weight7500 g
Inner diameter55 mm
Fixation centre-to-centre distance236 mm
Outer diameter154 mm
Height154 mm
Length310 mm
Seriesucp300
Width66 mm
£ 179.59 excl. VAT
/ Each
£ 215.51 incl. VAT
  • Usually arrives within 14 working days